Zoro Homepage

Water Reagent, ACS, Plastic, Jug, 20L

  • Mfr # R9150000-20E1

  • Zoro # G8594113


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Type
Jug
Chemical Container Material
Plastic
Chemical Grade
ACS
Concentration
0.056 uS/cm (Maximum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9150000-20E1
Zoro #
G8594113
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Water - ASTM Type 1
Form
Liquid
Chemical Container Type
Jug
Chemical Container Material
Plastic
Chemical Grade
ACS
Concentration
0.056 uS/cm (Maximum)
Molecular Weight
18.01 g/mol
Shelf Life
18 mo
CAS Number
7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O
Standards
ASTM Type I, ASTM Type II
Container Type
Jug
Application
Analytical Reagent
Purity
100 %
Product Type
Water - ASTM Type 1
Container Material
Plastic
Quantity
20
REMOVE - Previous PI Node
W
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Volume
20 L
Storage Temperature
Ambient

Description

Water - ASTM Type 1, Concentration 0.056 uS/cm (Maximum), CAS Number 7732-18-5, Molecular Weight 18.01 g/mol, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM Type I, ASTM Type II, Special Information Not Applicable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.