Zoro Homepage

Battery Case, 2-1/2 in W, 2-1/2 in L

  • Mfr # 112516

  • Zoro # G714851827


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/2 in
Overall Width
2 1/2 in
For Use With
108156, 108157, 112182
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112516
Zoro #
G714851827
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 1/2 in
Overall Width
2 1/2 in
Overall Height
1 in

Details

Item
Battery Case
For Use With
108156, 108157, 112182

Description

Battery Case, Overall Height 1 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in, For Use With 108156, 108157, 112182

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.