Zoro Homepage

Bench Scale, 1.37 lb, Digital, 115V AC

  • Mfr # 108156

  • Zoro # G813302190


product price: $1,769.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
Carat, Decimal Ounce, Decimal Pound, Pennyweight, Troy Ounce
Scale Graduations
0.01g
Weighing Surface Depth
5 1/2 in
Weighing Surface Width
5 1/2 in
Scale Display
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108156
Zoro #
G813302190
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
5 1/2 in
Weighing Surface Width
5 1/2 in
Overall Width
8 1/4 in
Overall Height
3 3/8 in
Overall Depth
12 1/4 in

Details

Weighing Units
Carat, Decimal Ounce, Decimal Pound, Pennyweight, Troy Ounce
Scale Graduations
0.01g
Scale Display
Digital
Includes
Adapter
Washdown
Yes
Weight Capacity
1.37 lb
Calibration Certificate
No Certificate
Batteries Included
Yes
Display Type
LCD
Bench Scale Type
Count, Limit Function (Checkweighing), Percentage, Weight
Basic Power Source
Electric
Body Material
Stainless Steel
Scale Functions
Check Weighing
Item
Bench Scale
Voltage
115V AC
Interface
RS232
Scale Features
13 Units of Measurement, External Weight, Mono-Metal Tuning Fork Sensor (MMTS) Provides Quick Response and Stability, Semi-Automatic Calibration, Washdown with IP65 Rating
Battery Type
NiCad
Scale Use Location
Lab, Mixing Room

Description

Bench Scale, Scale Display Digital, Weighing Surface Depth 5 1/2 in, Weighing Surface Width 5 1/2 in, Weight Capacity 1.37 lb, Weighing Units Carat, Decimal Ounce, Decimal Pound, Pennyweight, Troy Ounce, Scale Graduations 0.01g, Overall Width 8 1/4 in, Overall Depth 12 1/4 in, Overall Height 3 3/8 in, Basic Power Source Electric, Bench Scale Type Count, Limit Function (Checkweighing), Percentage, Weight, Display Type LCD, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.