Zoro Homepage

Bench Scale, 1.81 lb, Digital, 110V AC

  • Mfr # 107245

  • Zoro # G713302214


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
Carat, Decimal Ounce, Decimal Pound, Pennyweight, Troy Ounce
Capacity
820g
Scale Graduations
0.01 g
Weighing Surface Depth
6 5/8 in
Weighing Surface Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107245
Zoro #
G713302214
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
6 5/8 in
Weighing Surface Width
5 1/2 in
Overall Width
7 1/8 in
Overall Length
7.1"
Overall Height
2 7/8 in
Overall Depth
9 1/4 in

Description

Bench Scale, Scale Display Digital, Weighing Surface Depth 6 5/8 in, Weighing Surface Width 5 1/2 in, Weight Capacity 1.81 lb, Weighing Units Carat, Decimal Ounce, Decimal Pound, Pennyweight, Troy Ounce, Scale Graduations 0.01 g, Overall Width 7 1/8 in, Overall Depth 9 1/4 in, Overall Height 2 7/8 in, Basic Power Source Electric, Bench Scale Type Count, Limit Function (Checkweighing), Percentage, Weight, Display Type LCD, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.