Calibration Weight, 1 lb., Satin
Mfr # 12899TR
Zoro # G7459873
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Satin
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12899TR
Zoro #
G7459873
UPC #
094716077081
Country of Origin
United States
Dimensions
Overall Length
0.125 in
Overall Height
4.25 in
Details
Item
Calibration Weight
Material
Stainless Steel
Finish
Satin
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Hook
Nominal Mass
1 lb
Calibration Weight Material
Stainless Steel
Calibration Weight Class
6
Class
6
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Compliance
ASTM
Calibration Tolerance
45 mg
Calibration Certificate
Traceable - Accredited
Weight Style
Hook
Description
Calibration Weight, Nominal Mass 1 lb, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 4.25 in, Overall Length 0.125 in, Calibration Tolerance 45 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.