Calibration Weight, 100 x 0.5 lb., Painted
Mfr # 10152
Zoro # G7496921
product price: $34.16
/eaKey Features
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10152
Zoro #
G7496921
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.547 in
Overall Length
2.281 in
Details
Item
Calibration Weight
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Slotted
Nominal Mass
100 x 0.5 lb
Calibration Weight Material
Cast Iron
Calibration Weight Class
7
Class
7
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Weight Style
Slotted
Compliance
ASTM
Calibration Tolerance
160 mg
Calibration Certificate
No Certificate
Description
Calibration Weight, Nominal Mass 0.5 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 0.547 in, Overall Length 2.281 in, Calibration Tolerance 160 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.