Zoro Homepage

Calibration Weight, 100g Nominal Mass

  • Mfr # 12507

  • Zoro # G602594263


product price: $46.89
/ea

Key Features

Calibration Weight Class
5
Calibration Weight Style
Cylinder
Calibration Weight Material
303 Stainless Steel
Item - Calibration Weights
Calibration Weight
Nominal Mass
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12507
Zoro #
G602594263
UPC #
-
Country of Origin
United States

Details

Calibration Weight Class
5
Calibration Weight Style
Cylinder
Calibration Weight Material
303 Stainless Steel
Item
Calibration Weight
Item - Calibration Weights
Calibration Weight
Nominal Mass
100 g
Calibration Certificate
No Certificate

Description

Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.