Calibration Weight, 100mg, Satin (Discontinued)
- Mfr # 12916TR
- Zoro # G5561421
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12916TR
Zoro #
G5561421
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
0.2 in
Overall Length
0.09 in
Overall Height
0.115 in
Details
Item
Calibration Weight
Material
Stainless Steel
Finish
Satin
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
100 mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
5
Class
F
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Compliance
NIST
Weight Style
Leaf
Calibration Tolerance
0.43 mg
Calibration Certificate
Traceable - Accredited
Description
Calibration Weight, Nominal Mass 100 mg, Calibration Weight Class 5, Calibration Certificate Traceable - Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 0.115 in, Overall Length 0.09 in, Overall Width 0.2 in, Calibration Tolerance 0.43 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.