Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Weight, 10kg Nominal Mass

  • Mfr # 12767

  • Zoro # G100553243


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Item - Calibration Weights
Calibration Weight
Nominal Mass
10 kg
Calibration Weight Class
6
Calibration Weight Style
Grip Handle
Calibration Weight Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12767
Zoro #
G100553243
UPC #
-
Country of Origin
United States

Details

Item - Calibration Weights
Calibration Weight
Nominal Mass
10 kg
Calibration Weight Class
6
Calibration Weight Style
Grip Handle
Item
Calibration Weight
Calibration Weight Material
Cast Iron
Calibration Certificate
No Certificate

Description

Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.