Zoro Homepage

Calibration Weight, 10kg, Painted

  • Mfr # 12767TR

  • Zoro # G7465211


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Cast iron
Calibration Certificate
Accredited
Compliance
NIST
Overall Length
6.000"
Weight Style
Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12767TR
Zoro #
G7465211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.000"
Overall Width
4.500"
Overall Height
5.000"

Details

Material
Cast iron
Item
Calibration Weight
Calibration Certificate
Accredited
Compliance
NIST
Weight Style
Grip Handle
Calibration Weight Compliance Agency
NIST
Measurement Type
Metric
Class
F
Number of Pieces
1
Item - Calibration Weights
Calibration Weight
Calibration Tolerance
1.00 g
Calibration Weight Material
Cast Iron
Finish
Painted
Calibration Weight Style
Grip Handle
Calibration Weight Class
6
Nominal Mass
10 kg

Description

Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 6, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.