Zoro Homepage
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight, 25 lb., Painted 12833TR

Calibration Weight, 25 lb., Painted (Discontinued)

  • Mfr # 12833TR
  • Zoro # G4792374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12833TR
Zoro #
G4792374
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.5 in
Overall Length
6.5 in
Overall Height
4.93 in

Details

Class
F
Calibration Weight Style
Grip Handle
Number of Pieces
1
Material
Cast iron
Calibration Weight Compliance Agency
NIST
Weight Style
Grip Handle
Calibration Tolerance
1.1 g
Calibration Weight Material
Cast Iron
Finish
Painted
Item - Calibration Weights
Calibration Weight
Nominal Mass
25 lb
Measurement Type
Avoirdupois
Item
Calibration Weight
Calibration Certificate
Traceable - Accredited
Compliance
NIST
Calibration Weight Class
F

Description

Calibration Weight, Nominal Mass 25 lb, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency NIST, Overall Height 4.93 in, Overall Length 6.5 in, Overall Width 4.5 in, Calibration Tolerance 1.1 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.