Calibration Weight, 250 lb., Painted
Mfr # 12892
Zoro # G9957455
product price: $2,324.99
/eaKey Features
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12892
Zoro #
G9957455
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
9.75 in
Overall Length
9.75 in
Overall Height
12 in
Details
Item
Calibration Weight
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
250 lb
Calibration Weight Material
Cast Iron
Calibration Weight Class
6
Class
F
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Weight Style
Grip Handle
Calibration Certificate
No Certificate
Calibration Tolerance
11.4 g
Compliance
NIST
Description
Calibration Weight, Nominal Mass 250 lb, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 12 in, Overall Length 9.75 in, Overall Width 9.75 in, Calibration Tolerance 11.4 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.