Calibration Weight, 250kg, Painted
Mfr # 12782
Zoro # G9957437
product price: $3,764.99
/eaKey Features
Material
Cast iron
Finish
Painted
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12782
Zoro #
G9957437
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12.5 in
Overall Length
11.5 in
Overall Height
17.5 in
Details
Item
Calibration Weight
Material
Cast iron
Finish
Painted
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
250 kg
Calibration Weight Material
Cast Iron
Calibration Weight Class
6
Class
F
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Calibration Tolerance
25 g
Weight Style
Grip Handle
Compliance
NIST
Calibration Certificate
No Certificate
Description
Calibration Weight, Nominal Mass 250 kg, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 17.5 in, Overall Length 11.5 in, Overall Width 12.5 in, Calibration Tolerance 25 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.