Zoro Homepage

Calibration Weight, 250kg, Painted

  • Mfr # 12782TR

  • Zoro # G9957446


product price: $3,886.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Cast iron
Finish
Painted
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12782TR
Zoro #
G9957446
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.5 in
Overall Width
12.5 in
Overall Height
17.5 in

Details

Item
Calibration Weight
Material
Cast iron
Finish
Painted
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
250 kg
Calibration Weight Material
Cast Iron
Calibration Weight Class
6
Class
F
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Calibration Tolerance
25 g
Compliance
NIST
Calibration Certificate
Traceable - Accredited
Weight Style
Grip Handle

Description

Calibration Weight, Nominal Mass 250 kg, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 17.5 in, Overall Length 11.5 in, Overall Width 12.5 in, Calibration Tolerance 25 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.