Zoro Homepage

Calibration Weight, 25kg Nominal Mass

  • Mfr # 12775

  • Zoro # G600419605


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Calibration Weight Material
Cast Iron
Nominal Mass
25kg
Calibration Weight Style
Grip Handle
Calibration Weight Class
6
Calibration Certificate
No Certificate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12775
Zoro #
G600419605
UPC #
-
Country of Origin
United States

Details

Calibration Weight Material
Cast Iron
Nominal Mass
25kg
Calibration Weight Style
Grip Handle
Item
Calibration Weight
Calibration Weight Class
6
Calibration Certificate
No Certificate
Item - Calibration Weights
Calibration Weight

Description

Calibration Weight, Nominal Mass 25 kg, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.