Zoro Homepage

Calibration Weight, 25kg Nominal Mass

  • Mfr # 12775TR

  • Zoro # G3721309


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Item - Calibration Weights
Calibration Weight
Calibration Certificate
Accredited
Calibration Weight Style
Grip Handle
Calibration Weight Class
6
Nominal Mass
25 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12775TR
Zoro #
G3721309
UPC #
-
Country of Origin
United States

Details

Item - Calibration Weights
Calibration Weight
Item
Calibration Weight
Calibration Certificate
Accredited
Calibration Weight Style
Grip Handle
Calibration Weight Class
6
Nominal Mass
25 kg
Calibration Weight Material
Cast Iron
Finish
Painted
Standards
Class 6
Material
Cast Iron
Includes
Traceable Certificate
For Use With
Field testing industrial devices, Class III, Class IIIL, Class IIII
Shape
Grip Handle

Description

Calibration Weight, Nominal Mass 25 kg, Calibration Weight Class 6, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.