Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight, 25kg, Painted 12775TR

Calibration Weight, 25kg, Painted (Discontinued)

  • Mfr # 12775TR
  • Zoro # G7566964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12775TR
Zoro #
G7566964
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.090 in
Overall Length
7.630 in
Overall Width
5.500 in

Details

Material
Cast iron
Weight Style
Grip Handle
Nominal Mass
25kg
Compliance
NIST
Item
Calibration Weight
Calibration Weight Class
F
Calibration Weight Material
Cast Iron
Calibration Weight Compliance Agency
NIST
Finish
Painted
Number of Pieces
1
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Certificate
Traceable - Accredited
Calibration Tolerance
2.50 g
Class
F
Calibration Weight Style
Grip Handle

Description

Calibration Weight, Nominal Mass 25kg, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency NIST, Overall Height 7.090 in, Overall Length 7.630 in, Overall Width 5.500 in, Calibration Tolerance 2.50 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.