Zoro Homepage

Calibration Weight, 4 oz., Stainless Steel

  • Mfr # 12901

  • Zoro # G5561613


product price: $63.29
/ea

Key Features

Material
Stainless Steel
Finish
Satin
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12901
Zoro #
G5561613
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.062 in
Overall Height
2.21 in

Details

Item
Calibration Weight
Material
Stainless Steel
Finish
Satin
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Hook
Nominal Mass
4 oz
Calibration Weight Material
Stainless Steel
Calibration Weight Class
6
Class
6
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Weight Style
Hook
Compliance
ASTM
Calibration Tolerance
11 mg
Calibration Certificate
No Certificate

Description

Calibration Weight, Nominal Mass 4 oz, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 2.21 in, Overall Length 0.062 in, Calibration Tolerance 11 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.