Zoro Homepage

Calibration Weight, 500g Nominal Mass

  • Mfr # 12511TR

  • Zoro # G1496952


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Calibration Weight Material
303 Stainless Steel
Calibration Certificate
Accredited
Calibration Weight Style
Cylinder
Item - Calibration Weights
Calibration Weight
Nominal Mass
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12511TR
Zoro #
G1496952
UPC #
-
Country of Origin
United States

Details

Calibration Weight Material
303 Stainless Steel
Calibration Certificate
Accredited
Calibration Weight Style
Cylinder
Item
Calibration Weight
Item - Calibration Weights
Calibration Weight
Nominal Mass
500 g
Calibration Weight Class
5
Finish
Satin
Shape
Cylinder
Material
Stainless Steel
Standards
Class 5
Includes
Traceable Certificate

Description

Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.