Zoro Homepage

Calibration Weight, 5kg, Painted

  • Mfr # 12786

  • Zoro # G7525594


product price: $72.19
/ea

Key Features

Material
Cast iron
Finish
Painted
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12786
Zoro #
G7525594
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.25 in
Overall Length
5.38 in
Overall Height
3.9 in

Details

Item
Calibration Weight
Material
Cast iron
Finish
Painted
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
5 kg
Calibration Weight Material
Cast Iron
Calibration Weight Class
7
Class
7
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Weight Style
Grip Handle
Calibration Tolerance
1.4 g
Compliance
ASTM
Calibration Certificate
No Certificate

Description

Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 3.9 in, Overall Length 5.38 in, Overall Width 3.25 in, Calibration Tolerance 1.4 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.