Calibration Weight, 5kg, Painted
Mfr # 12786TR
Zoro # G7564724
product price: $107.61
/ea
Free Shipping & Returns
Key Features
Material
Cast iron
Finish
Painted
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12786TR
Zoro #
G7564724
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3.25 in
Overall Height
3.9 in
Overall Length
5.38 in
Details
Item
Calibration Weight
Material
Cast iron
Finish
Painted
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
5 kg
Calibration Weight Material
Cast Iron
Calibration Weight Class
7
Class
7
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Calibration Certificate
Traceable - Accredited
Weight Style
Grip Handle
Compliance
ASTM
Calibration Tolerance
1.4 g
Description
Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 7, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 3.9 in, Overall Length 5.38 in, Overall Width 3.25 in, Calibration Tolerance 1.4 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.