Zoro Homepage

Calibration Weight, Cast Iron, 0.5lb, Slott

  • Mfr # 12837

  • Zoro # G7548597


product price: $42.89
/ea

Key Features

Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12837
Zoro #
G7548597
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.75 in
Overall Height
0.42 in

Details

Item
Calibration Weight
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Slotted
Nominal Mass
0.5 lb
Calibration Weight Material
Cast Iron
Calibration Weight Class
7
Class
7
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Compliance
ASTM
Calibration Certificate
No Certificate
Calibration Tolerance
160 mg
Weight Style
Slotted

Description

Calibration Weight, Nominal Mass 0.5 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 0.42 in, Overall Length 3.75 in, Calibration Tolerance 160 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.