Calibration Weight, Cast Iron, 5lb, Slotted
Mfr # 12852
Zoro # G5500975
product price: $62.89
/eaKey Features
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12852
Zoro #
G5500975
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5.12 in
Overall Height
1.3 in
Details
Item
Calibration Weight
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Slotted
Nominal Mass
5 lb
Calibration Weight Material
Cast Iron
Calibration Weight Class
7
Class
7
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Calibration Certificate
No Certificate
Weight Style
Slotted
Compliance
ASTM
Calibration Tolerance
760 mg
Description
Calibration Weight, Nominal Mass 5 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 1.3 in, Overall Length 5.12 in, Calibration Tolerance 760 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.