Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight, Grip Handle, 10 lb. 12673

Calibration Weight, Grip Handle, 10 lb. (Discontinued)

  • Mfr # 12673
  • Zoro # G0290267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12673
Zoro #
G0290267
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.018 in
Overall Length
4.975 in

Details

Compliance
NIST
Material
Stainless Steel
Calibration Weight Material
Stainless Steel
Calibration Certificate
No Certificate
Calibration Weight Class
F
Item - Calibration Weights
Calibration Weight
Number of Pieces
1
Calibration Weight Compliance Agency
NIST
Calibration Tolerance
450 mg
Class
F
Finish
Satin
Weight Style
Grip Handle
Item
Calibration Weight
Nominal Mass
10 lb
Measurement Type
Avoirdupois
Calibration Weight Style
Grip Handle

Description

Calibration Weight, Nominal Mass 10 lb, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency NIST, Overall Height 3.018 in, Overall Length 4.975 in, Calibration Tolerance 450 mg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.