Calibration Weight, Grip Handle, 50 lb.
Mfr # 12677
Zoro # G0290230
product price: $776.69
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Satin
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12677
Zoro #
G0290230
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7.596 in
Overall Length
5.975 in
Details
Item
Calibration Weight
Material
Stainless Steel
Finish
Satin
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
50 lb
Calibration Weight Material
Stainless Steel
Calibration Weight Class
5
Class
F
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Calibration Certificate
No Certificate
Weight Style
Grip Handle
Calibration Tolerance
2.3 g
Description
Calibration Weight, Nominal Mass 50 lb, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 7.596 in, Overall Length 5.975 in, Calibration Tolerance 2.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.