Calibration Weight Kit, SS, 500g, ScrewKnob
Mfr # 12950NV
Zoro # G7363212
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12950NV
Zoro #
G7363212
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.61 in
Overall Height
2.118 in
Details
Item
Calibration Weight Kit
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
500 g
Calibration Weight Material
Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Weight Style
Cylinder
Includes
Case, Glove
Calibration Tolerance
1.2 mg
Compliance
ASTM
Calibration Certificate
NVLAP - Accredited
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 2.118 in, Overall Length 1.61 in, Calibration Tolerance 1.2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.