Zoro Homepage

Calibration Weight Kit, SS, 5kg, Screw Knob

  • Mfr # 13282TR

  • Zoro # G7366861


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Satin
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13282TR
Zoro #
G7366861
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.47 in
Overall Height
4.37 in

Details

Item
Calibration Weight Kit
Material
Stainless Steel
Finish
Satin
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
5 kg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Calibration Tolerance
100 mg
Weight Style
Cylinder
Includes
Case, Glove
Compliance
ASTM
Calibration Certificate
Traceable - Accredited

Description

Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 4, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 4.37 in, Overall Length 3.47 in, Calibration Tolerance 100 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.