Zoro Homepage

Calibration Weight Kit, SS, 5kg, Screw Knob

  • Mfr # 82718CA

  • Zoro # G5554376


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82718CA
Zoro #
G5554376
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
3.45 in

Details

Item
Calibration Weight Kit
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
5 kg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Weight Style
Cylinder
Calibration Tolerance
100 mg
Calibration Certificate
Statement of Accuracy
Includes
Case, Glove
Compliance
ASTM

Description

Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 5 in, Overall Length 3.45 in, Calibration Tolerance 100 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.