Calibration Weight, Metric, Vial included
Mfr # 219304TR
Zoro # G210866226
product price: $59.29
/eaKey Features
Calibration Weight Class
5
Nominal Mass
100 mg
Item - Calibration Weights
Calibration Weight
Calibration Weight Material
Stainless Steel
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
219304TR
Zoro #
G210866226
UPC #
-
Country of Origin
United States
Details
Calibration Weight Class
5
Nominal Mass
100 mg
Item - Calibration Weights
Calibration Weight
Calibration Weight Material
Stainless Steel
Item
Calibration Weight
Measurement Type
Metric
Includes
Vial
Calibration Weight Style
Leaf
Calibration Certificate
Accredited
Description
Weight,Leaf,100mg,SS,Class F
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.