Calibration Weight Set, 1mg, Polished
Mfr # 80481MV
Zoro # G5699364
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80481MV
Zoro #
G5699364
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.06 in
Overall Width
0.06 in
Overall Height
0.05 in
Details
Item
Calibration Weight
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
1 mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
2
Class
2
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Weight Style
Leaf
Compliance
ASTM
Calibration Certificate
Non-Accredited
Calibration Tolerance
0.014 mg
Includes
Vial
Description
Calibration Weight, Nominal Mass 1 mg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.05 in, Overall Length 0.06 in, Overall Width 0.06 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.