Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight Set, 1mg, Polished 80505TR

Calibration Weight Set, 1mg, Polished (Discontinued)

  • Mfr # 80505TR
  • Zoro # G5772977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80505TR
Zoro #
G5772977
UPC #
-
Country of Origin
United States

Details

Calibration Weight Material
Stainless Steel
Measurement Type
Metric
Number of Pieces
1
Calibration Weight Class
4
Material
Stainless Steel
Class
4
Weight Style
Leaf
Includes
Case, Glove
Calibration Weight Style
Leaf
Nominal Mass
1mg
Finish
polished
Calibration Weight Compliance Agency
ASTM
Item
Calibration Weight Set
Item - Calibration Weights
Calibration Weight
Compliance
ASTM
Calibration Certificate
Traceable Report

Description

Calibration Weight, Nominal Mass 1mg, Calibration Weight Class 4, Calibration Certificate Traceable Report, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.