Zoro Homepage

Calibration Weight Set, 200mg, Polished

  • Mfr # 80460MV

  • Zoro # G5488655


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80460MV
Zoro #
G5488655
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.192 in
Overall Height
0.14 in
Overall Length
0.255 in

Details

Item
Calibration Weight
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
200 mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Includes
Vial
Compliance
ASTM
Calibration Certificate
Non-Accredited
Weight Style
Leaf
Calibration Tolerance
0.01 mg

Description

Calibration Weight, Nominal Mass 200 mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.14 in, Overall Length 0.255 in, Overall Width 0.192 in, Calibration Tolerance 0.01 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.