Calibration Weight Set, 200mg, Polished
Mfr # 80472MV
Zoro # G5606352
product price: $72.19
/eaKey Features
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80472MV
Zoro #
G5606352
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.255 in
Overall Height
0.14 in
Overall Width
0.192 in
Details
Item
Calibration Weight
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
200 mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
2
Class
2
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Compliance
ASTM
Includes
Vial
Weight Style
Leaf
Calibration Certificate
Non-Accredited
Calibration Tolerance
0.025 mg
Description
Calibration Weight, Nominal Mass 200 mg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.14 in, Overall Length 0.255 in, Overall Width 0.192 in, Calibration Tolerance 0.025 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.