Calibration Weight Set, 20mg, Polished
Mfr # 80500TR
Zoro # G5618067
product price: $62.99
/eaKey Features
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80500TR
Zoro #
G5618067
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.125 in
Overall Height
0.058 in
Overall Width
0.125 in
Details
Item
Calibration Weight Set
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
20 mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Includes
Vial
Weight Style
Leaf
Calibration Tolerance
0.07 mg
Calibration Certificate
Traceable - Accredited
Compliance
ASTM
Description
Calibration Weight, Nominal Mass 20 mg, Calibration Weight Class 4, Calibration Certificate Traceable - Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.058 in, Overall Length 0.125 in, Overall Width 0.125 in, Calibration Tolerance 0.07 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.