Calibration Weight Set, 2g, Polished
Mfr # 82648MV
Zoro # G7297552
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82648MV
Zoro #
G7297552
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.248 in
Overall Height
0.522 in
Details
Item
Calibration Weight
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
2 g
Calibration Weight Material
Stainless Steel
Calibration Weight Class
2
Class
2
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Calibration Tolerance
0.054 mg
Calibration Certificate
Non-Accredited
Includes
Case, Glove
Weight Style
Cylinder
Compliance
ASTM
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.522 in, Overall Length 0.248 in, Calibration Tolerance 0.054 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.