Zoro Homepage

Calibration Weight Set, 2mg, Polished

  • Mfr # 80504TR

  • Zoro # G5792254


product price: $61.19
/ea

Key Features

Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80504TR
Zoro #
G5792254
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.088 in
Overall Height
0.045 in
Overall Length
0.09 in

Details

Item
Calibration Weight Set
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
2 mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Compliance
ASTM
Weight Style
Leaf
Calibration Tolerance
0.05 mg
Calibration Certificate
Traceable - Accredited
Includes
Vial

Description

Calibration Weight, Nominal Mass 2 mg, Calibration Weight Class 4, Calibration Certificate Traceable - Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.045 in, Overall Length 0.09 in, Overall Width 0.088 in, Calibration Tolerance 0.05 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.