Calibration Weight Set, 5g, Polished
Mfr # 82646NV
Zoro # G5577695
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82646NV
Zoro #
G5577695
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.573 in
Overall Length
0.372 in
Details
Item
Calibration Weight Kit
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
5 g
Calibration Weight Material
Stainless Steel
Calibration Weight Class
2
Class
2
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Includes
Case, Glove
Calibration Tolerance
0.054 mg
Weight Style
Cylinder
Compliance
ASTM
Calibration Certificate
NVLAP - Accredited
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.573 in, Overall Length 0.372 in, Calibration Tolerance 0.054 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.