Zoro Homepage

Calibration Weight Set, 5mg, Polished

  • Mfr # 80478MV

  • Zoro # G5786977


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80478MV
Zoro #
G5786977
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.065 in
Overall Width
0.134 in
Overall Length
0.137 in

Details

Item
Calibration Weight
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
5 mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
2
Class
2
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Compliance
ASTM
Weight Style
Leaf
Calibration Tolerance
0.014 mg
Includes
Vial
Calibration Certificate
Non-Accredited

Description

Calibration Weight, Nominal Mass 5 mg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.065 in, Overall Length 0.137 in, Overall Width 0.134 in, Calibration Tolerance 0.014 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.