Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight Set, SS, 50g to 1mg 12504

Calibration Weight Set, SS, 50g to 1mg (Discontinued)

  • Mfr # 12504
  • Zoro # G7555992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12504
Zoro #
G7555992
UPC #
081159846527
Country of Origin
United States

Details

Material
Stainless Steel
Item - Calibration Weights
Calibration Weight Kit
Weight Style
Cylinder
Compliance
NIST
Includes
Case, Tweezer
Number of Pieces
20
Calibration Certificate
No Certificate
Calibration Weight Compliance Agency
NIST
Finish
Satin
Calibration Weight Style
Cylinder
Class
F
Calibration Weight Class
F
Calibration Weight Material
Stainless Steel
Nominal Mass
50g to 1mg
Item
Calibration Weight Kit
Measurement Type
Metric

Description

Calibration Weight Kit, Nominal Mass 50g to 1mg, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Tweezer, Number of Pieces 20, Finish Satin, Calibration Weight Compliance Agency NIST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.