Zoro Homepage
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight, SS, 10g, Cylinder 12505TR

Calibration Weight, SS, 10g, Cylinder (Discontinued)

  • Mfr # 12505TR
  • Zoro # G7624452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12505TR
Zoro #
G7624452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.422 in
Overall Height
0.592 in

Details

Measurement Type
Metric
Weight Style
Cylinder
Class
F
Material
Stainless Steel
Compliance
NIST
Nominal Mass
10 g
Calibration Certificate
Traceable - Accredited
Number of Pieces
1
Item
Calibration Weight
Item - Calibration Weights
Calibration Weight
Calibration Weight Compliance Agency
NIST
Finish
Satin
Calibration Weight Style
Cylinder
Calibration Tolerance
2 mg
Calibration Weight Class
F
Calibration Weight Material
Stainless Steel

Description

Calibration Weight, Nominal Mass 10 g, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency NIST, Overall Height 0.592 in, Overall Length 0.422 in, Calibration Tolerance 2 mg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.