Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight, SS, 1g, Cylinder 12499TR

Calibration Weight, SS, 1g, Cylinder (Discontinued)

  • Mfr # 12499TR
  • Zoro # G7609533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12499TR
Zoro #
G7609533
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.218 in
Overall Height
0.234 in

Details

Nominal Mass
1 g
Weight Style
Cylinder
Material
Stainless Steel
Class
F
Calibration Certificate
Traceable - Accredited
Item - Calibration Weights
Calibration Weight
Calibration Weight Material
Stainless Steel
Item
Calibration Weight
Calibration Weight Style
Cylinder
Calibration Tolerance
0.9 mg
Calibration Weight Class
F
Measurement Type
Metric
Compliance
NIST
Number of Pieces
1
Calibration Weight Compliance Agency
NIST
Finish
Satin

Description

Calibration Weight, Nominal Mass 1 g, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency NIST, Overall Height 0.234 in, Overall Length 0.218 in, Calibration Tolerance 0.9 mg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.