Zoro Homepage

Calibration Weight, SS, 1kg, Cylinder

  • Mfr # 12513

  • Zoro # G7614205


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Class
F
Calibration Weight Compliance Agency
NIST
Calibration Weight Style
Cylinder
Calibration Tolerance
100 mg
Nominal Mass
1 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12513
Zoro #
G7614205
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.985"
Overall Height
2.685"

Details

Class
F
Item
Calibration Weight
Calibration Weight Compliance Agency
NIST
Calibration Weight Style
Cylinder
Calibration Tolerance
100 mg
Nominal Mass
1 kg
Calibration Weight Class
5
Finish
Satin
Weight Style
Cylinder
Compliance
NIST
Material
Stainless Steel
Calibration Certificate
No Certificate
Number of Pieces
1
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Material
303 Stainless Steel

Description

Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.