Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight, SS, 20g, Cylinder 12523TR

Calibration Weight, SS, 20g, Cylinder (Discontinued)

  • Mfr # 12523TR
  • Zoro # G7583292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12523TR
Zoro #
G7583292
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.615 in
Overall Length
0.583 in

Details

Item - Calibration Weights
Calibration Weight
Compliance
NIST
Calibration Weight Compliance Agency
NIST
Class
F
Calibration Weight Material
Stainless Steel
Calibration Weight Style
Cylinder
Material
Stainless Steel
Calibration Tolerance
4 mg
Measurement Type
Metric
Calibration Certificate
Traceable - Accredited
Nominal Mass
20 g
Finish
Satin
Item
Calibration Weight
Weight Style
Cylinder
Calibration Weight Class
F
Number of Pieces
1

Description

Calibration Weight, Nominal Mass 20 g, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency NIST, Overall Height 0.615 in, Overall Length 0.583 in, Calibration Tolerance 4 mg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.