Zoro Homepage

Calibration Weight, SS, 500g, Cylinder

  • Mfr # 12511

  • Zoro # G5684716


product price: $73.15
/ea

Key Features

Item - Calibration Weights
Calibration Weight
Calibration Weight Material
303 Stainless Steel
Number of Pieces
1
Overall Length
1.610"
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12511
Zoro #
G5684716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.610"
Overall Height
2.118"

Details

Item - Calibration Weights
Calibration Weight
Calibration Weight Material
303 Stainless Steel
Number of Pieces
1
Calibration Weight Style
Cylinder
Class
F
Finish
Satin
Calibration Tolerance
70.00 mg
Material
Stainless Steel
Calibration Weight Class
5
Weight Style
Cylinder
Calibration Certificate
No Certificate
Measurement Type
Metric
Nominal Mass
500 g
Calibration Weight Compliance Agency
NIST
Compliance
NIST
Item
Calibration Weight

Description

Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.