Zoro Homepage
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight, SS, 50g, Cylinder 12527TR

Calibration Weight, SS, 50g, Cylinder (Discontinued)

  • Mfr # 12527TR
  • Zoro # G5723277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12527TR
Zoro #
G5723277
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.946 in
Overall Length
0.735 in

Details

Number of Pieces
1
Calibration Certificate
Traceable - Accredited
Nominal Mass
50 g
Calibration Tolerance
10 mg
Calibration Weight Style
Cylinder
Material
Stainless Steel
Finish
Satin
Calibration Weight Material
Stainless Steel
Compliance
NIST
Calibration Weight Class
F
Item
Calibration Weight
Calibration Weight Compliance Agency
NIST
Measurement Type
Metric
Class
F
Item - Calibration Weights
Calibration Weight
Weight Style
Cylinder

Description

Calibration Weight, Nominal Mass 50 g, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency NIST, Overall Height 0.946 in, Overall Length 0.735 in, Calibration Tolerance 10 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.