Shop RICE LAKE WEIGHING SYSTEMS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CalibrationWeight, CastIron, Avoirdupois
- Mfr # 12844
- Zoro # G9957473
product price:Â
$
3,342.99
/ea
Key Features
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12844
- Zoro #
- G9957473
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Height
- 15.75 in
- Overall Length
- 11.5 in
- Wire Rope Length
- 11.5 in
- Length
- 11.5 in
Details
- Item
- Calibration Weight
- Material
- Cast iron
- Finish
- Painted
- Measurement Type
- Avoirdupois
- Item - Calibration Weights
- Calibration Weight
- Calibration Weight Style
- Grip Handle
- Nominal Mass
- 500 lb
- Calibration Weight Material
- Cast Iron
- Calibration Weight Class
- 6
- Class
- F
- Calibration Weight Compliance Agency
- ASTM
- Number of Pieces
- 1
- Compliance
- NIST
- Calibration Certificate
- Statement of Accuracy
- Weight Style
- Grip Handle
- Calibration Tolerance
- 23 g
- Nominal Mass - Maximum
- 500 lb
- Product Type
- Calibration Weight
- Weights Included
- 500lb
Description
Calibration Weight, Nominal Mass 500 lb, Calibration Weight Class 6, Calibration Certificate Statement of Accuracy, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Includes Not Applicable, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 15.75 in, Overall Length 11.5 in, Overall Width 12 in, Calibration Tolerance 23 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.