CalibrationWeight, SS, Avoirdupois
- Mfr # 12606
- Zoro # G901827062
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Nominal Mass
10 lb
Calibration Certificate
Statement of Accuracy
Calibration Weight Material
303 Stainless Steel
Calibration Weight Style
Cylinder
Item - Calibration Weights
Calibration Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12606
- Zoro #
- G901827062
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Calibration Weight
- Nominal Mass
- 10 lb
- Calibration Certificate
- Statement of Accuracy
- Calibration Weight Material
- 303 Stainless Steel
- Calibration Weight Style
- Cylinder
- Item - Calibration Weights
- Calibration Weight
- Calibration Weight Class
- 5
- Weights Included
- 10lb
- Measurement Type
- Avoirdupois
- Nominal Mass - Maximum
- 10 lb
- Product Type
- Calibration Weight
Description
Calibration Weight, Nominal Mass 10 lb, Calibration Weight Class 5, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.