Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
CalibrationWeightsSet, SS, Metric
- Mfr # 12445MV
- Zoro # G5621944
product price:Â
$
1,095.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12445MV
- Zoro #
- G5621944
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Calibration Weights Set
- Material
- Stainless Steel
- Finish
- Polished
- Measurement Type
- Metric
- Item - Calibration Weights
- Calibration Weight Kit
- Calibration Weight Style
- Leaf
- Nominal Mass
- 500 mg to 1 mg
- Calibration Weight Material
- Stainless Steel
- Calibration Weight Class
- 1
- Class
- 1
- Calibration Weight Compliance Agency
- ASTM
- Number of Pieces
- 12
- Compliance
- ASTM
- Includes
- Case, Glove, Tweezer
- Calibration Certificate
- Non-Accredited
- Weight Style
- Leaf
- Nominal Mass - Maximum
- 500 mg
- Weights Included
- 100mg, 10mg, 1mg, 200mg, 20mg, 2mg, 300mg, 30mg, 3mg, 500mg, 50mg, 5mg
- Product Type
- Calibration Weight Kit
- Nominal Mass - Minimum
- 1 mg
Description
Calibration Weight Kit, Nominal Mass 500mg to 1mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 12, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.