CalibrationWeightsSet, SS, Metric
- Mfr # 12512
- Zoro # G8243806
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Item - Calibration Weights
Calibration Weight Set
Calibration Certificate
Statement of Accuracy
Calibration Weight Style
Cylinder
Calibration Weight Class
5
Calibration Weight Material
303 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12512
- Zoro #
- G8243806
- UPC #
- -
- Country of Origin
- United States
Details
- Item - Calibration Weights
- Calibration Weight Set
- Calibration Certificate
- Statement of Accuracy
- Calibration Weight Style
- Cylinder
- Calibration Weight Class
- 5
- Calibration Weight Material
- 303 Stainless Steel
- Nominal Mass
- 500g to 1g
- Item
- Calibration Weights Set
- Product Type
- Calibration Weight Kit
- Nominal Mass - Maximum
- 500 g
- Includes
- Case, Tweezer
- Nominal Mass - Minimum
- 1 g
- Weights Included
- (2) 200g, 500g, 1g, (2) 2g, 5g, 10g, 100g, (2) 20g, 50g
- Measurement Type
- Metric
Description
Calibration Weight Set, Nominal Mass 500g to 1g, Calibration Weight Class 5, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Tweezer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.