Shop RICE LAKE WEIGHING SYSTEMS

CalibrationWeightsSet, SS, Metric

  • Mfr # 12528TR
  • Zoro # G4554082

product price: 
$
935.99
/ea
Free Shipping & Returns

Key Features

Nominal Mass
2000g to 1mg
Calibration Weight Style
Cylinder, Leaf
Calibration Certificate
Accredited
Calibration Weight Material
303 Stainless Steel
Calibration Weight Class
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12528TR
Zoro #
G4554082
UPC #
-
Country of Origin
United States

Details

Nominal Mass
2000g to 1mg
Calibration Weight Style
Cylinder, Leaf
Item
Calibration Weights Set
Calibration Certificate
Accredited
Calibration Weight Material
303 Stainless Steel
Calibration Weight Class
5
Item - Calibration Weights
Calibration Weight Set
For Use With
Class 5 scales or balances
Standards
Class 5
Finish
Satin
Includes
Case, Tweezer
Material
Stainless Steel
Nominal Mass - Maximum
2 kg
Weights Included
(2) 200g, 500g, 1kg, 2kg, 1g, (2) 2g, 5g, 10g, 100g (2) 20g, 50g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg
Measurement Type
Metric
Nominal Mass - Minimum
1 mg
Product Type
Calibration Weight Kit

Description

Calibration Weight Set, Nominal Mass 2000g to 1mg, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Tweezer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.